Men's Tactical Pants, M, Navy, 80% Polyester/20% Cotton
Mfr # 74433
Zoro # G0406817
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Fabric Weight
6.76 oz.
Binding
Button, Prym Snap, Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74433
Zoro #
G0406817
UPC #
888579003833
Country of Origin
Viet Nam
Dimensions
Size
M
Fits Waist Size
32 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Navy
Material
80% Polyester/20% Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
6.76 oz.
Binding
Button, Prym Snap, Zipper Fly
Pockets
10
Garment Style
TDU Pant
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Number of Outside Pockets
8
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant, Size 32 In., Dark Navy, Fits Waist Size 32 In., Garment Style TDU Pant, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.