Zoro Homepage

Men's Tactical Pants, S, Camouflage, 35% Cotton, 65% Polyester

  • Mfr # 74350

  • Zoro # G7711995


product price: $125.00
/ea
Free Shipping & Returns

Key Features

Color
Camouflage
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
S
Inseam
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74350
Zoro #
G7711995
UPC #
844802214841
Country of Origin
Bangladesh

Dimensions

Size
S
Fits Waist Size
23-1/2 in to 27 in
Size-Body Type
L
Garment Size
Long

Details

Item
Tactical Pants
Color
Camouflage
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
L
Fabric Weight
6.76 oz.
Garment Style
Tactical Pants
Pockets
6
Binding
Self-Adjusting Tunnel Waistband
Closure Type
YKK Zipper and Self-Adjusting Comfort Waist
Number of Outside Pockets
6
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

TDU Pant, Size S, Multicam, Fits Waist Size 23-1/2 to 27 In., Inseam L, Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.