Zoro Homepage

Men's Tactical Pants, XL, Black, 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop

  • Mfr # 74369

  • Zoro # G7681563


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Fabric Weight
6.8 oz
Number of Outside Pockets
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369
Zoro #
G7681563
UPC #
844802245555
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
38 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Black
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.8 oz
Number of Outside Pockets
12
Garment Style
Stryke Pants
Closure Type
YKK Zipper, PRYM Snap
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pockets
12
Includes Hammer Loop
No
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant, Material Flex-Tac(TM) Fabric, Color Black, Size 38, Fits Waist Size 38 In., Inseam 34, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.