Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Pants, XL, Black

  • Mfr # 74280

  • Zoro # G7750723


product price: $61.49
/ea

Key Features

Color
Black
Material
20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
Gender
Men's
Inseam
42 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74280
Zoro #
G7750723
UPC #
844802155670
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
40 in to 42 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Tactical Pants
Color
Black
Material
20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
Gender
Men's
Inseam
42 in
Fabric Weight
6.2 oz
Garment Style
Pants
Binding
Self-Adjusting Tunnel Waistband
Pockets
8
Closure Type
Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop
Number of Outside Pockets
8
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Long
Shirt Sizing
Long

Description

Taclite TDU Pants, Size L/XL, Black, Fits Waist Size 40 In., Garment Style TDU Pants, Inseam 42 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.