Zoro Homepage

Men's Tactical Pants, XL, Olive Green

  • Mfr # 74369

  • Zoro # G7682202


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Color
Olive Green
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Fabric Weight
6.8 oz
Fits Waist Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74369
Zoro #
G7682202
UPC #
844802246101
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
40 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Olive Green
Material
41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
Gender
Men's
Inseam
30 in
Fabric Weight
6.8 oz
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Garment Style
Stryke Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
12
Pockets
12
Includes Hammer Loop
No
Style Number
74369
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Pant, Material Flex-Tac(TM) Fabric, Color TDU Green, Size 40, Fits Waist Size 40 In., Inseam 30, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 6.76 Oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.