Men's Tactical Pants, XL, Olive Green, 80% Polyester/20% Cotton (Discontinued)
- Mfr # 74433
- Zoro # G0406561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74433
Zoro #
G0406561
UPC #
888579004137
Country of Origin
Viet Nam
Dimensions
Size
XL
Fits Waist Size
38 in
Garment Size
Regular
Details
Item
Tactical Pants
Color
Olive Green
Material
80% Polyester/20% Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
6.76 oz.
Garment Style
TDU Pant
Pockets
10
Closure Type
YKK Zipper, PRYM Snaps and Melamine Button
Binding
Button, Prym Snap, Zipper Fly
Number of Outside Pockets
8
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Stryke Pant, Size 38 In., TDU Green, Fits Waist Size 38 In., Garment Style TDU Pant, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 4.84 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.