Zoro Homepage

Men's Tactical Polo Shirt, 100% Polyester, Button, 0 Pocket(s), Storm Gray, L

  • Mfr # 41192

  • Zoro # G7213739


product price: $53.59
/ea

Key Features

Size
L
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
0
Features
Abrasion Resistant, Moisture Wicking, Odor Resistant, Pill Resistant, Shoulder Mic Pockets, Snag Resistant, Sunglasses Loop at Placket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41192
Zoro #
G7213739
UPC #
888579017892
Country of Origin
Bangladesh

Dimensions

Size
L
Sleeve Length
Short Sleeve
Neck Size
16 1/2 in
Fits Chest Size
42 in to 44 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Storm Gray
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
0
Features
Abrasion Resistant, Moisture Wicking, Odor Resistant, Pill Resistant, Shoulder Mic Pockets, Snag Resistant, Sunglasses Loop at Placket
Gender
Men's
Closure Type
Button
Binding
3-Hole Melamine Button
Fabric
Polyester
Type
Polo
Style
Helios Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Helios Polo, Size L, Color Charcoal, Material 100 Percent Polyester, Length na, Fits Chest Size 42 In. to 44 In., Neck Size 16 In. to 16-1/2 In., Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 4.5 oz., Features Snag-Resistant Fabric, Pen Pocket At Left Sleeve, Shoulder Mic Pockets, Sunglass Loop At Placket, Moisture Wicking, Quick Drying, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.