Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Polo Shirt, 100% Polyester, Button Front, 0 Pocket(s), Storm Gray, 3XL

  • Mfr # 41192

  • Zoro # G7326630


product price: $50.00
/ea

Key Features

Size
3XL
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
0
Features
Abrasion Resistant, Moisture Wicking, Odor Resistant, Pill Resistant, Shoulder Mic Pockets, Snag Resistant, Sunglasses Loop at Placket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41192
Zoro #
G7326630
UPC #
888579017922
Country of Origin
Bangladesh

Dimensions

Size
3XL
Sleeve Length
Short Sleeve
Fits Chest Size
54 in to 56 in
Neck Size
19 1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Storm Gray
Material
100% Polyester
Fabric Weight
4.5 oz
Pockets
0
Features
Abrasion Resistant, Moisture Wicking, Odor Resistant, Pill Resistant, Shoulder Mic Pockets, Snag Resistant, Sunglasses Loop at Placket
Gender
Men's
Closure Type
Button
Type
Polo
Fabric
Polyester
Binding
3-Hole Melamine Button
Style
Helios Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Helios Polo, Size 3XL, Color Charcoal, Material 100 Percent Polyester, Length na, Fits Chest Size 54 In. to 56 In., Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester, Pockets 0, Binding 3-Hole Melamine Buttons, Fabric Weight 4.5 oz., Features Snag-Resistant Fabric, Pen Pocket At Left Sleeve, Shoulder Mic Pockets, Sunglass Loop At Placket, Moisture Wicking, Quick Drying, Type Short Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.