Zoro Homepage

Men's Tactical Shorts, 32, Khaki, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73287

  • Zoro # G3514646


product price: $60.00
/ea

Key Features

Color
Khaki
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Size
32
Inseam
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73287
Zoro #
G3514646
UPC #
844802157247
Country of Origin
Cambodia

Dimensions

Size
32
Fits Waist Size
32 in

Details

Item
Tactical Shorts
Color
Khaki
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
9 1/2 in
Fabric Weight
6.14 oz
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Pockets
8
Garment Style
Taclite Shorts

Description

Taclite Short, Size 32, TDU Khaki, Fits Waist Size 32 In., Inseam 9 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes Fade and wrinkle resistant. PTFE treated for stain and soil resistance. Self-Adjusting Comfort Waist, Gusseted crotch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.