Zoro Homepage

Men's Tactical Shorts, 34, Olive Green, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73308

  • Zoro # G7750531


product price: $60.00
/ea

Key Features

Color
Olive Green
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Size
34
Inseam
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73308
Zoro #
G7750531
UPC #
844802258081
Country of Origin
Viet Nam

Dimensions

Size
34
Fits Waist Size
34 in

Details

Item
Tactical Shorts
Color
Olive Green
Material
35% Cotton Ripstop, 65% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.14 oz.
Garment Style
Taclite Shorts
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Pockets
8
Style Number
73308

Description

Taclite Short, Color TDU Green, Size 34, Fits Waist Size 34, Garment Style Taclite Short, Inseam 11 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.