Zoro Homepage

Men's Tactical Shorts, 44, Khaki, 100% Cotton (Pockets), 20% Cotton, 80% Polyester

  • Mfr # 73285

  • Zoro # G8779233


product price: $56.19
/ea

Key Features

Color
Khaki
Material
100% Cotton (Pockets), 20% Cotton, 80% Polyester
Gender
Men's
Size
44
Inseam
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73285
Zoro #
G8779233
UPC #
870699004302
Country of Origin
Cambodia

Dimensions

Size
44
Fits Waist Size
44 in

Details

Item
Tactical Shorts
Color
Khaki
Material
100% Cotton (Pockets), 20% Cotton, 80% Polyester
Gender
Men's
Inseam
9 in
Fabric Weight
8.5 oz
Pockets
8
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Shorts
Includes Hammer Loop
No
Style Number
73285

Description

Tactical Shorts, Size 44, Khaki, Fits Waist Size 44 In., Garment Style Tactical Shorts, Inseam 9 In., Material 100 Percent Cotton Tactical Canvas (Pocketing), 80 Percent Polyester, 20 Percent Cotton Plain Weave, Binding (3) Melamine Buttons (Center Front Placket), Fabric Weight 8.5 oz., Pockets 8, Type Tactical Shorts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.