Men's Tactical Shorts, M, Olive Green, 31% Cotton, 69% Polyester (Discontinued)
- Mfr # 73334
- Zoro # G7251715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73334
Zoro #
G7251715
UPC #
888579100037
Country of Origin
Bangladesh
Dimensions
Size
M
Fits Waist Size
34 in
Details
Item
Tactical Shorts
Color
Olive Green
Material
31% Cotton, 69% Polyester
Gender
Men's
Inseam
11 in
Fabric Weight
6.4 oz
Closure Type
YKK Zipper
Pockets
10
Number of Outside Pockets
10
Garment Style
Apex Shorts
Includes Hammer Loop
No
Style Number
73334
Description
Apex Short, Size 34 In., Fits Waist Size 34 In., Inseam 11 In., Color TDU Green, Material 69 Percent Polyester, 31 Percent Cotton, Pockets 10, Fabric Weight 6.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.