Shop 5.11
See all product information
Create Account
Men's Utili-T Long Sleeve, Cotton, Pullover, Navy, M, 2 PK
- Mfr # 40046
- Zoro # G7743443
product price:Â
$
54.79
/pk of 2, $27.40/ea
Key Features
Size
M
Color
Navy
Material
Cotton
Fabric Weight
4.7 oz
Fit
Tapered Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40046
- Zoro #
- G7743443
- UPC #
- 844802128841
- Country of Origin
- Honduras
Dimensions
- Size
- M
- Sleeve Length
- 34 1/2 in
- Fits Chest Size
- Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label
- Neck Size
- 15 to 15-1/2 in
- Maximum Neck Size
- 15 1/2 in
- Minimum Neck Size
- 15 in
- Bottle Size
- M
Details
- Item
- Utili-T Long Sleeve
- Color
- Navy
- Material
- Cotton
- Fabric Weight
- 4.7 oz
- Fit
- Tapered Fit
- Features
- Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label
- Gender
- Men's
- Closure Type
- Pullover
- Type
- Long Sleeve
- Tag-less
- Yes
- Moisture-Wicking
- Yes
- Front Closure Type
- Pull-Over
- Collar Style
- No Collar
- Front Closure
- Pullover
- Shell Material
- Cotton
- Wire Color
- Navy
Description
Utili-T Long Sleeve, Gender Men's, Material Cotton, Fabric Weight 4.7 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 34 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Collar Style No Collar, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label, Moisture-Wicking Yes, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.