Men's Utili-T Long Sleeve, Cotton, Pullover, Navy, XL, 2 PK
Mfr # 40046
Zoro # G6051071
product price: $54.79
/pk 2, $27.40/eaKey Features
Size
XL
Color
Navy
Material
Cotton
Fabric Weight
4.7 oz
Fit
Tapered Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40046
Zoro #
G6051071
UPC #
844802128865
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
36 1/2 in
Fits Chest Size
48 in
Neck Size
17 to 17-1/2 in
Maximum Neck Size
17 1/2 in
Minimum Neck Size
17 in
Details
Item
Utili-T Long Sleeve
Color
Navy
Material
Cotton
Fabric Weight
4.7 oz
Fit
Tapered Fit
Features
Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label
Gender
Men's
Closure Type
Pullover
Type
Long Sleeve
Collar Style
No Collar
Tag-less
Yes
Front Closure Type
Pull-Over
Moisture-Wicking
Yes
Description
Utili-T Long Sleeve, Gender Men's, Material Cotton, Fabric Weight 4.7 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 1/2 in, Size XL, Minimum Neck Size 17 in, Maximum Neck Size 17 1/2 in, Collar Style No Collar, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label, Moisture-Wicking Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.