Zoro Homepage

Men's Utility Shorts, L, Black, 100% Polyester

  • Mfr # 43061

  • Zoro # G0192459


product price: $47.15
/ea

Key Features

Material
100% Polyester
Gender
Men's
Inseam
10 1/2 in
Fabric Weight
6 oz
Fits Waist Size
36 in to 38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43061
Zoro #
G0192459
UPC #
844802365499
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Waist Size
36 in to 38 in

Details

Item
Utility Shorts
Color
Black
Material
100% Polyester
Gender
Men's
Inseam
10 1/2 in
Fabric Weight
6 oz
Number of Outside Pockets
2
Pockets
2
Garment Style
Utility Shorts
Includes Hammer Loop
No

Description

Utility Shorts, Size L, Fits Waist Size 36 In. to 38 In., Color Black, Material 100 Percent Polyester, Pockets 2, Fabric Weight 5.9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.