Zoro Homepage

Mens Utility T-Shirt, TDU Green, 2XL

  • Mfr # 41017

  • Zoro # G0192599


product price: $43.49
/ea

Key Features

Color
Olive Green
Material
100% Polyester
Fabric Weight
4.5 oz
Features
Moisture Wicking
Material Trade Name
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41017
Zoro #
G0192599
UPC #
844802376952
Country of Origin
China

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Neck Size
18 1/2 in
Fits Chest Size
50 in to 52 in

Details

Item
Tactical Shirt
Color
Olive Green
Material
100% Polyester
Fabric Weight
4.5 oz
Features
Moisture Wicking
Material Trade Name
100% Polyester
Type
T-Shirt
Fabric
Polyester
Uniform Type
BDU

Description

Men's Utility T-Shirt, Size 2XL, Color TDU GREEN, Material 100 Percent Polyester, Fits Chest Size 50 In. to 52 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.