Mens Utility T-Shirt, TDU Green, XL
Mfr # 41017
Zoro # G0192608
product price: $43.49
/eaKey Features
Color
Olive Green
Material
100% Polyester
Fabric Weight
4.5 oz
Features
Moisture Wicking
Material Trade Name
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41017
Zoro #
G0192608
UPC #
844802376945
Country of Origin
China
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 1/2 in
Details
Item
Tactical Shirt
Color
Olive Green
Material
100% Polyester
Fabric Weight
4.5 oz
Features
Moisture Wicking
Material Trade Name
Polyester
Type
T-Shirt
Fabric
Polyester
Uniform Type
BDU
Description
Men's Utility T-Shirt, Size XL, Color TDU GREEN, Material 100 Percent Polyester, Fits Chest Size 46 In. to 48 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.