Zoro Homepage

Men's Work Boot, 5 Composite Toe, 8 in H, Black, 12354

  • Mfr # 12354

  • Zoro # G7259948


product price: $180.00
/pr
Free Shipping & Returns

Key Features

Size
5
Footwear Width
R
Toe Type
Composite
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12354
Zoro #
G7259948
UPC #
888579043211
Country of Origin
Bangladesh

Dimensions

Size
5
Footwear Width
R
Height
8 in
Heel Height
Less Than 1/2 in

Description

Work Boot, Footwear Style Work Boot, 5, R, Men's, Black, Lace Up and Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12354, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.