Military Shirt, 100% Cotton, Tan, XL, 3 PK
Mfr # 40016
Zoro # G7687547
product price: $52.25
/pk 3, $17.42/eaKey Features
Color
Tan
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40016
Zoro #
G7687547
UPC #
844802078184
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Neck Size
17 1/2 in
Fits Chest Size
46 in to 48 in
Length
31 5/8 in
Details
Item
Military Shirt
Color
Tan
Material
100% Cotton
Fabric Weight
4.7 oz
Features
Accepts Embroidery and Silk Screening, Crew Neck, Double Stitching, Moisture Wicking, No-Roll Collar, Tagless Label, Tapered Shoulder Design
Includes
1 in High Density Collar, Cut Long to Stay Tucked In, Moisture Wicking
Type
T-Shirt
Fabric
Cotton
Style
Utili-T Crew Neck Shirt
Uniform Type
ACU
Description
Utili-T Crew Neck Shirt, Material Ringspun 100 Percent Cotton Jersey, Color ACU Tan, Size XL, Neck Size 17 to 17-1/2 In., Fits Chest Size 46 to 48 In., Length 31-5/8 In., Fabric Weight 4.5 Oz, Includes Moisture Wicking, 1 In. High Density Collar, Cut Long to Stay Tucked In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.