Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Black, 2XL
Mfr # 71175ABR-019-2XL
Zoro # G115513416
product price: $65.95
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71175ABR-019-2XL
Zoro #
G115513416
UPC #
844802153928
Country of Origin
Viet Nam
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Length
34 1/4 in
Neck Size
18 1/2 in
Garment Size
Regular
Details
Item
Military Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Includes
Hidden Button Down Collar Tabs
Binding
Button
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Regular
Description
Taclite Pro S/S Shirt Black 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.