Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Black, 5XL

  • Mfr # 72175TABR-019-5XL

  • Zoro # G615513695


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175TABR-019-5XL
Zoro #
G615513695
UPC #
844802221016
Country of Origin
Viet Nam

Dimensions

Size
5XL
Sleeve Length
Long Sleeve
Neck Size
21 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Uniform Type
General
Fabric
Cotton, Polyester
Pant Sizing
Tall

Description

Taclite Pro L/S Shrt Tall Black 5XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.