Zoro Homepage

Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Black, M

  • Mfr # 71175ABR-019-M

  • Zoro # G515513337


product price: $65.95
/ea

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175ABR-019-M
Zoro #
G515513337
UPC #
844802153898
Country of Origin
Viet Nam

Dimensions

Size
M
Sleeve Length
Short Sleeve
Neck Size
15-1/2 in
Length
32 3/8 in
Garment Size
Regular

Details

Item
Military Shirt
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Includes
Hidden Button Down Collar Tabs
Pant Sizing
Regular

Description

Taclite Pro S/S Shirt Black M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.