Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Navy, M
Mfr # 71175ABR-724-M
Zoro # G915513340
product price: $65.95
/eaKey Features
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71175ABR-724-M
Zoro #
G915513340
UPC #
844802154079
Country of Origin
Viet Nam
Dimensions
Size
M
Sleeve Length
Short Sleeve
Neck Size
15-1/2 in
Length
32 3/8 in
Garment Size
Regular
Details
Item
Military Shirt
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Binding
Button
Fabric
Cotton, Polyester
Includes
Hidden Button Down Collar Tabs
Pant Sizing
Regular
Description
Taclite Pro S/S Shirt Dark Navy M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.