Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Tundra, 3XL

  • Mfr # 72175ABR-192-3XL

  • Zoro # G115513744


product price:  $72.89
/ea

Key Features

Color
Tundra
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72175ABR-192-3XL
Zoro #
G115513744
UPC #
844802171342
Country of Origin
Viet Nam

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Length
34 7/8 in
Neck Size
19 1/2 in
Garment Size
Regular

Details

Item
Military Shirt
Color
Tundra
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Includes
Hidden Button Down Collar Tabs
Uniform Type
General
Binding
Button
Pant Sizing
Regular

Description

Taclite Pro L/S Shirt Tundra 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.