Zoro Homepage

Military Shirt, 35% Cotton, 65% Polyester, Button, 4 Pocket(s), Tundra, M

  • Mfr # 72175ABR-192-M

  • Zoro # G215513699


product price: $72.89
/ea

Key Features

Color
Tundra
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72175ABR-192-M
Zoro #
G215513699
UPC #
844802171304
Country of Origin
Viet Nam

Dimensions

Size
M
Sleeve Length
Long Sleeve
Neck Size
15-1/2 in
Length
32 3/8 in
Garment Size
Regular

Details

Item
Military Shirt
Color
Tundra
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Cape-Back Vent, Chest Pockets with Pen Slots, Locker Loop, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button
Type
Collared Work Shirt
Includes
Hidden Button Down Collar Tabs
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Pant Sizing
Regular

Description

Taclite Pro L/S Shirt Tundra M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.