Zoro Homepage

Military Shirt, 35% Cotton, 65% Polyester, Button, Hook-and-Loop, 6 Pocket(s), Navy, M

  • Mfr # 62070ABR-724-M

  • Zoro # G315513841


product price: $73.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62070ABR-724-M
Zoro #
G315513841
UPC #
844802257527
Country of Origin
Viet Nam

Dimensions

Size
M
Sleeve Length
Long Sleeve
Neck Size
15-1/2 in
Garment Size
Regular

Details

Item
Military Shirt
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Pockets
6
Features
Adjustable Cuffs, Cape-Back Vent, Chest Pockets with Pen Slots, Dual Ready Pocket for Storing Documents or Phone, Pen Pocket on Left Sleeve, Reinforced Elbows, Roll-Up Sleeve-Keeper, Underarm Eyelets, Underarm Gussets
Closure Type
Button, Hook-and-Loop
Type
Collared Work Shirt
Binding
4-Hole Melamine Buttons, Hook-and-Loop
Fabric
Cotton, Polyester
Includes
(2) Hidden Button Down Collar Tabs
Uniform Type
General
Pant Sizing
Regular

Description

Wm L/S Taclite Shirt Dark Navy M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.