Zoro Homepage

Military Shirt, 35% Cotton, 65% Polyester, Button, White, XL

  • Mfr # 71175ABR-010-XL

  • Zoro # G015513387


product price: $68.79
/ea

Key Features

Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71175ABR-010-XL
Zoro #
G015513387
UPC #
844802240024
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Short Sleeve
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Military Shirt
Color
White
Material
35% Cotton, 65% Polyester
Fabric Weight
4.2 oz
Features
Bartacking at Key Stress Points, Cape-Back Vent, Locker Loop on Inner Collar
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Binding
Button
Uniform Type
General
Pant Sizing
Regular

Description

Taclite Pro S/S Shirt White XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.