Military Shirt, 35% Ripstop, 65% Poly Cotton, 4 Pocket(s), Coyote, 2XL

  • Mfr # 72175ABR-120-2XL

  • Zoro # G715513748


product price:  $73.29
/ea

Key Features

Size
2XL
Color
Coyote
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72175ABR-120-2XL
Zoro #
G715513748
UPC #
844802171274
Country of Origin
Viet Nam

Dimensions

Size
2XL
Sleeve Length
37-1/4 in
Length
34 1/4 in
Neck Size
18 in to 18-1/2 in

Details

Item
Military Shirt
Color
Coyote
Material
35% Ripstop, 65% Poly Cotton
Fabric Weight
4 oz
Pockets
4
Type
Long Sleeve
Includes
Hidden Button Down Collar Tabs

Description

Taclite Pro L/S Shirt Coyote 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.