Zoro Homepage

Military Shirt, 37% Polyester, 55% Cotton, 8% Elastane, Hook-and-Loop, Zipper, 2 Pocket(s), 3XL

  • Mfr # 72194ABR-092-3XL

  • Zoro # G015513585


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Color
Storm Gray
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
3/4 Zip, Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-092-3XL
Zoro #
G015513585
UPC #
844802331197
Country of Origin
Cambodia

Dimensions

Size
3XL
Sleeve Length
Long Sleeve
Neck Size
19 1/2 in

Details

Item
Military Shirt
Color
Storm Gray
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
3/4 Zip, Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Hook-and-Loop, Zipper
Type
T-Shirt
Fabric
Cotton, Polyester, Spandex
Uniform Type
BDU
Binding
Hook-and-Loop, Reverse Coil YKK Zipper

Description

Rapid Assault Shirt Storm 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.