Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Shirt, 37% Polyester, 55% Cotton, 8% Elastane, Zipper, 2 Pocket(s), Black, XL

  • Mfr # 72194ABR-019-XL

  • Zoro # G215513583


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Black
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72194ABR-019-XL
Zoro #
G215513583
UPC #
844802229913
Country of Origin
Cambodia

Dimensions

Size
XL
Sleeve Length
35-3/4 in
Neck Size
17 1/2 in

Details

Item
Military Shirt
Color
Black
Material
37% Polyester, 55% Cotton, 8% Elastane
Fabric Weight
5.9 oz
Pockets
2
Features
Adjustable Cuffs, Dual Sleeve Pockets with Loop Patches at Biceps, Flat Lock Seams, Reinforced Elbows
Closure Type
Zipper
Type
T-Shirt
Uniform Type
BDU
Fabric
Cotton, Polyester, Spandex
Binding
Zipper

Description

Rapid Assault Shirt Black XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.