Military Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Navy, 2XL
Mfr # 71354ABR-724-2XL
Zoro # G415513628
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71354ABR-724-2XL
Zoro #
G415513628
UPC #
888579044287
Country of Origin
Cambodia
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Neck Size
18 1/2 in
Garment Size
Regular
Details
Item
Military Shirt
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Dual Chest Pockets with Flaps, Dual Ready Pocket for Storing Documents or Phone, Embellishment Friendly, Hidden Button-Down Collar Tabs, No-Roll Collar, Pen Pocket on Sleeve
Closure Type
Button
Type
Collared Work Shirt
Fabric
Cotton, Polyester
Uniform Type
General
Binding
Button
Pant Sizing
Regular
Description
Stryke Shirt S/S Dark Navy 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.