Military Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Navy, M
Mfr # 72399ABR-724-M
Zoro # G515513504
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72399ABR-724-M
Zoro #
G515513504
UPC #
844802375313
Country of Origin
Cambodia
Dimensions
Size
M
Sleeve Length
Long Sleeve
Neck Size
15-1/2 in
Length
31 3/8 in
Garment Size
Regular
Details
Item
Military Shirt
Color
Navy
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Adjustable Cuffs, Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Locker Loop on Inner Collar, Roll-Up Sleeve-Keeper
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Fabric
Cotton, Polyester
Uniform Type
General
Pant Sizing
Regular
Description
Stryke Shirt Dark Navy M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.