Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military Shirt, 38% Cotton, 62% Polyester, Button, 4 Pocket(s), Tundra, L

  • Mfr # 72399TABR-192-L

  • Zoro # G515513368


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72399TABR-192-L
Zoro #
G515513368
UPC #
844802375368
Country of Origin
Cambodia

Dimensions

Size
L
Sleeve Length
Long Sleeve
Length
34 in
Neck Size
16 1/2 in
Garment Size
Tall

Details

Item
Military Shirt
Color
Tundra
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Features
Bartacking at Key Stress Points, Chest Pockets with Pen Slots, Embellishment Friendly, Locker Loop on Inner Collar, Pen Pocket on Left Sleeve, UPF Rating 50+
Closure Type
Button
Type
Collared Work Shirt
Uniform Type
General
Fabric
Cotton, Polyester
Binding
Button
Pant Sizing
Tall

Description

Stryke Shirt Tall Tundra L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.