Zoro Homepage

Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Black, 12 E

  • Mfr # 12388ABR-019-12-W

  • Zoro # G213342475


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12388ABR-019-12-W
Zoro #
G213342475
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
E
Height
6 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Oil Resisting Sole
Yes
Style Number
12388
Shineable Toe
Yes
Insole System
OrthoLite(R)
Waterproof
Yes
Predominant Footwear Color
Black
Footwear Style
Military/Tactical
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather, Nylon
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 12, E, Men's, Black, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, 6 in Height, Black, Style Number 12388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.