Zoro Homepage

Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Black, 9 E

  • Mfr # 12388ABR-019-9-W

  • Zoro # G613367078


product price: $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12388ABR-019-9-W
Zoro #
G613367078
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
E
Height
6 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Completely Non Metallic
Yes
Shineable Toe
Yes
Footwear Style
Military/Tactical
Insole System
OrthoLite(R)
Waterproof
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Style Number
12388
Waterproof Type
Waterproof Membrane
Upper Material Description
Leather, Nylon
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9, E, Men's, Black, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, 6 in Height, Black, Style Number 12388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.