Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 10-1/2

  • Mfr # 12392ABR-019-10.5-R

  • Zoro # G313765235


product price: $184.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12392ABR-019-10.5-R
Zoro #
G313765235
UPC #
888579253528
Country of Origin
Bangladesh

Dimensions

Size
10-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Insulation Weight
None
Electrical Hazard Rated
No
Standards
ASTM
Non Metallic Upper
Yes
Shank Material
Non-Metallic
Completely Non Metallic
Yes
Waterproof
Yes
Insole System
OrthoLite(R)
Midsole Material
EVA
Last Number or Name
ATAC
Puncture Resistant Insole
No
Footwear Sole Pattern
Multi Directional Lug
Footwear Style
Military/Tactical
Oil Resisting Sole
Yes
Non-Marking Sole
No
Style Number
12392
Shineable Toe
Yes
Insulated
No
Liner Material
Mesh
Chemical Resisting Sole
No
Predominant Footwear Color
Black
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Conductive
No
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Non-Metallic
Max. Heat Rating
Not Rated
Insulation Type
None
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Ninety Degree Heel
No
Static Dissipative
No
Upper Material Description
840D Nylon
Wide Toe Cap
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 10-1/2, D, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.