Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 8 D

  • Mfr # 12394

  • Zoro # G2144135


product price: $125.00
/pr
Free Shipping & Returns

Key Features

Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Side Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12394
Zoro #
G2144135
UPC #
888579252323
Country of Origin
Bangladesh

Dimensions

Size
8
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Insole System
OrthoLite(R)
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Waterproof
No
Insulation Weight
None
Puncture Resistant Insole
No
Non-Marking Sole
No
Liner Material
Mesh
Insulated
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Footwear Style
Military/Tactical
Shank Material
Non-Metallic
Midsole Material
EVA
Last Number or Name
ATAC
Non Metallic Upper
Yes
Footwear Sole Pattern
Multi Directional Lug
Completely Non Metallic
Yes
Style Number
12394
Shineable Toe
Yes
Upper Material Description
840D Nylon
Static Dissipative
No
Toe Shape
Round
Removable Insole
Yes
Waterproof Type
None
Wide Toe Cap
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Insulation Type
None
Chain Saw Cut Resistant
No
Conductive
No
Footwear Shank Type
Non-Metallic

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 8, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.