Zoro Homepage

Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 9 E

  • Mfr # 12392ABR-019-9-W

  • Zoro # G513765240


product price: $184.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12392ABR-019-9-W
Zoro #
G513765240
UPC #
888579253634
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Footwear Style
Military/Tactical
Liner Material
Mesh
Predominant Footwear Color
Black
Style Number
12392
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Insulation Weight
None
Standards
ASTM
Midsole Material
EVA
Puncture Resistant Insole
No
Non-Marking Sole
No
Waterproof
Yes
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Oil Resisting Sole
Yes
Shineable Toe
Yes
Last Number or Name
ATAC
Insole System
OrthoLite(R)
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Shank Material
Non-Metallic
Ninety Degree Heel
No
Insulation Type
None
Upper Material Description
840D Nylon
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Toe Shape
Round
CSA Footwear Standard
Not Specified
Footwear Shank Type
Non-Metallic
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 9, E, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.