Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Dark Coyote

  • Mfr # 12393ABR-106-4-R

  • Zoro # G412469898


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12393ABR-106-4-R
Zoro #
G412469898
UPC #
888579253726
Country of Origin
Bangladesh

Dimensions

Size
4
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Shank Material
Non-Metallic
Shineable Toe
No
Waterproof
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Insole System
OrthoLite(R)
Footwear Sole Pattern
Multi Directional Lug
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Last Number or Name
ATAC
Midsole Material
EVA
Non Metallic Upper
Yes
Style Number
12393
Chemical Resisting Sole
No
Liner Material
Mesh
Footwear Style
Military/Tactical
Non-Marking Sole
No
Predominant Footwear Color
Coyote
Insulation Weight
None
Upper Material Description
840D Nylon
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Conductive
No
Ninety Degree Heel
No
Waterproof Type
None
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Toe Shape
Round
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 4, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.