Military/Tactical Boot, Leather/Fabric Upper, Rubber Outsole, Plain Toe, Side Zipper, Dark Coyote

  • Mfr # 12393ABR-106-7.5-R

  • Zoro # G713367060


product price:  $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12393ABR-106-7.5-R
Zoro #
G713367060
UPC #
888579253764
Country of Origin
Bangladesh

Dimensions

Size
7-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Dark Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Last Number or Name
ATAC
Shineable Toe
No
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Insulation Weight
None
Non-Marking Sole
No
Waterproof
No
Puncture Resistant Insole
No
Shank Material
Non-Metallic
Insulated
No
Chemical Resisting Sole
No
Predominant Footwear Color
Coyote
Footwear Style
Military/Tactical
Midsole Material
EVA
Non Metallic Upper
Yes
Liner Material
Mesh
Style Number
12393
Footwear Sole Pattern
Multi Directional Lug
Insole System
OrthoLite(R)
Electrical Hazard Rated
No
Conductive
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Insulation Type
None
Metal Chip Resisting Sole
No
Static Dissipative
No
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Waterproof Type
None
CSA Footwear Standard
Not Specified
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
840D Nylon
Wide Toe Cap
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical, 7-1/2, D, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.