Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote

  • Mfr # 12417ABR-120-13-R

  • Zoro # G713765248


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12417ABR-120-13-R
Zoro #
G713765248
UPC #
888579291650
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Midsole Material
EVA
Footwear Style
Military/Tactical
Oil Resisting Sole
Yes
Last Number or Name
ATAC
Insulation Weight
None
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Shineable Toe
No
Waterproof
No
Liner Material
Agion Antimicrobial Liner
Completely Non Metallic
Yes
Predominant Footwear Color
Coyote
Insole System
OrthoLite(R)
Non-Marking Sole
No
Style Number
12417
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Waterproof Type
None
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Upper Material Description
Suede and 840D Nylon
Static Dissipative
No
Insulation Type
None
Conductive
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Removable Insole
Yes
Max. Heat Rating
110 Degrees F

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 13, D, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.