Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Front Lace and Side Zipper, Coyote

  • Mfr # 12417ABR-120-9-W

  • Zoro # G213765250


product price: $144.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12417ABR-120-9-W
Zoro #
G213765250
UPC #
888579291728
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Coyote
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Predominant Footwear Color
Coyote
Shineable Toe
No
Style Number
12417
Midsole Material
EVA
Insole System
OrthoLite(R)
Completely Non Metallic
Yes
Insulation Weight
None
Puncture Resistant Insole
No
Footwear Style
Military/Tactical
Footwear Sole Pattern
Multi Directional Lug
Chemical Resisting Sole
No
Liner Material
Agion Antimicrobial Liner
Oil Resisting Sole
Yes
Insulated
No
Waterproof
No
Last Number or Name
ATAC
Non-Marking Sole
No
Max. Heat Rating
110 Degrees F
Waterproof Type
None
Toe Shape
Round
Removable Insole
Yes
Upper Material Description
Suede and 840D Nylon
Conductive
No
Insulation Type
None
Wide Toe Cap
No
Ninety Degree Heel
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9, E, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.