Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 10-1/2 D
Mfr # 12401
Zoro # G4287036
product price: $132.99
/pr
Free Shipping & Returns
Key Features
Size
10-1/2
Footwear Width
D
Toe Type
Plain
Height
6 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12401
Zoro #
G4287036
UPC #
888579252941
Country of Origin
Bangladesh
Dimensions
Size
10-1/2
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Description
Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.