Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 6 D

  • Mfr # 12401

  • Zoro # G4290685


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401
Zoro #
G4290685
UPC #
888579252873
Country of Origin
Bangladesh

Dimensions

Size
6
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Electrical Hazard Rated
No
Footwear Sole Pattern
Multi Directional Lug
Oil Resisting Sole
Yes
Insulated
No
Insole System
OrthoLite(R)
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Last Number or Name
ATAC
Liner Material
Mesh
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Waterproof
No
Shineable Toe
Yes
Midsole Material
EVA
Style Number
12401
Insulation Weight
None
Non Metallic Upper
Yes
Shank Material
Non-Metallic
Completely Non Metallic
Yes
Non-Marking Sole
No
Predominant Footwear Color
Black
Removable Insole
Yes
Static Dissipative
No
Waterproof Type
None
Upper Material Description
840D Nylon
Wide Toe Cap
No
Toe Shape
Round
Metal Chip Resisting Sole
No
Insulation Type
None
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Non-Metallic

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 6, D, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.