Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Lace Up, Black, 9-1/2 E

  • Mfr # 12401

  • Zoro # G4292094


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
6 in
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12401
Zoro #
G4292094
UPC #
888579253061
Country of Origin
Bangladesh

Dimensions

Size
9-1/2
Footwear Width
E
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Lace Up
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Liner Material
Mesh
Insole System
OrthoLite(R)
Insulated
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Shank Material
Non-Metallic
Waterproof
No
Predominant Footwear Color
Black
Footwear Sole Pattern
Multi Directional Lug
Last Number or Name
ATAC
Style Number
12401
Insulation Weight
None
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Shineable Toe
Yes
Footwear Style
Military/Tactical
Midsole Material
EVA
Static Dissipative
No
Toe Shape
Round
Waterproof Type
None
Wide Toe Cap
No
Removable Insole
Yes
Upper Material Description
840D Nylon
Conductive
No
Metal Chip Resisting Sole
No
Insulation Type
None
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Chain Saw Cut Resistant
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 9-1/2, E, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12401, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.