Zoro Homepage

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 10 E

  • Mfr # 12416ABR-019-10-W

  • Zoro # G812469825


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416ABR-019-10-W
Zoro #
G812469825
UPC #
888579292329
Country of Origin
Bangladesh

Dimensions

Size
10
Footwear Width
E
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Completely Non Metallic
Yes
Chemical Resisting Sole
No
Insole System
OrthoLite(R)
Predominant Footwear Color
Black
Shank Material
Non-Metallic
Footwear Sole Pattern
Multi Directional Lug
Puncture Resistant Insole
Yes
Insulation Weight
None
Liner Material
Mesh
Shineable Toe
Yes
Insulated
No
Non-Marking Sole
No
Waterproof
Yes
Last Number or Name
ATAC
Footwear Style
Military/Tactical
Style Number
12416
Standards
ASTM F2413-17
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
CSA Z195 09
Max. Heat Rating
Not Rated
Static Dissipative
No
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Conductive
No
Removable Insole
Yes
Insulation Type
None
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Wide Toe Cap
No
Upper Material Description
840D Nylon

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10, E, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.