Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 11-1/2 D 12391

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 11-1/2 D (Discontinued)

  • Mfr # 12391
  • Zoro # G4290432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12391
Zoro #
G4290432
UPC #
888579209365
Country of Origin
Bangladesh

Dimensions

Size
11-1/2
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
OrthoLite(R)
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Sole Pattern
Multi Directional Lug
Chemical Resisting Sole
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Footwear Style
Military/Tactical
Midsole Material
EVA
Last Number or Name
ATAC
Insulation Weight
None
Waterproof
No
Shank Material
Non-Metallic
Non Metallic Upper
Yes
Shineable Toe
Yes
Style Number
12391
Puncture Resistant Insole
No
Non-Marking Sole
No
Completely Non Metallic
Yes
Static Dissipative
No
Waterproof Type
None
Wide Toe Cap
No
Upper Material Description
840D Nylon
Removable Insole
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Insulation Type
None
Metal Chip Resisting Sole
No
Footwear Shank Type
Non-Metallic
Conductive
No
Ninety Degree Heel
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 11-1/2, D, Men's, Black, Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.