Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 12 D

  • Mfr # 12416ABR-019-12-R

  • Zoro # G612469841


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416ABR-019-12-R
Zoro #
G612469841
UPC #
888579292220
Country of Origin
Bangladesh

Dimensions

Size
12
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Standards
ASTM F2413-17
Style Number
12416
Last Number or Name
ATAC
Footwear Style
Military/Tactical
Electrical Hazard Rated
Yes
Shank Material
Non-Metallic
Midsole Material
EVA
Footwear Sole Pattern
Multi Directional Lug
Insole System
OrthoLite(R)
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Insulated
No
Oil Resisting Sole
Yes
Shineable Toe
Yes
Waterproof
Yes
Puncture Resistant Insole
Yes
Non-Marking Sole
No
Completely Non Metallic
Yes
Insulation Weight
None
Liner Material
Mesh
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Waterproof Type
Waterproof Membrane
Chain Saw Cut Resistant
No
Upper Material Description
840D Nylon
Max. Heat Rating
Not Rated
Conductive
No
CSA Footwear Standard
CSA Z195 09
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Static Dissipative
No
Removable Insole
Yes
Insulation Type
None

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 12, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.