Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 13 D

  • Mfr # 12416ABR-019-13-R

  • Zoro # G612470496


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416ABR-019-13-R
Zoro #
G612470496
UPC #
888579292237
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Last Number or Name
ATAC
Footwear Sole Pattern
Multi Directional Lug
Predominant Footwear Color
Black
Completely Non Metallic
Yes
Style Number
12416
Insulation Weight
None
Insulated
No
Footwear Style
Military/Tactical
Midsole Material
EVA
Standards
ASTM F2413-17
Oil Resisting Sole
Yes
Shineable Toe
Yes
Insole System
OrthoLite(R)
Waterproof
Yes
Non Metallic Upper
Yes
Shank Material
Non-Metallic
Chemical Resisting Sole
No
Puncture Resistant Insole
Yes
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Footwear Shank Type
Non-Metallic
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Upper Material Description
840D Nylon
Ninety Degree Heel
No
Static Dissipative
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Toe Shape
Round
Conductive
No
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
CSA Z195 09
Chain Saw Cut Resistant
No
Wide Toe Cap
No

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 13, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.