Zoro Homepage

Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 5 D

  • Mfr # 12416ABR-019-5-R

  • Zoro # G112470460


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12416ABR-019-5-R
Zoro #
G112470460
UPC #
888579292114
Country of Origin
Bangladesh

Dimensions

Size
5
Footwear Width
D
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Completely Non Metallic
Yes
Insulated
No
Insole System
OrthoLite(R)
Footwear Style
Military/Tactical
Waterproof
Yes
Style Number
12416
Puncture Resistant Insole
Yes
Shineable Toe
Yes
Non Metallic Upper
Yes
Shank Material
Non-Metallic
Insulation Weight
None
Standards
ASTM F2413-17
Predominant Footwear Color
Black
Midsole Material
EVA
Oil Resisting Sole
Yes
Non-Marking Sole
No
Last Number or Name
ATAC
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Conductive
No
CSA Footwear Standard
CSA Z195 09
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Upper Material Description
840D Nylon
Waterproof Type
Waterproof Membrane
Max. Heat Rating
Not Rated

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 5, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.